Beli Fill Rite di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FILL-RITE Filter for Fuel Transfer PumpDeskripsi:Filter heads connect to the outlet side of a fuel transfer pump and house a compatible filter.
- FILL-RITE Part & Accessories for Flow Meter & Totalizer (Aksesoris Meter Aliran)atribut:
- UNSPSC: 31160000
- Compatible with Brand: Fill-Rite
- FILL-RITE Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)Deskripsi:These transfer pumps move DEF (diesel exhaust fluid) between containers or fill a vehicle's DEF reservoirs.atribut:
- UNSPSC: 40151532
- Adapter Material: Nylon
- Agency Compliance: ETL
- Diesel Exhaust Fluid Compatible: Yes
- Discharge Connection Type: BSP
- Discharge Tube Outlet ID (inch): 3/4
- Discharge Tube Outlet OD (inch): 1
- For Container Type: Drum; Tote
- For Media Type: DEF
- For use with: Diesel Exhaust Fluid
- Height Above Container (inch): 2-1/2
- Housing Material: Polypropylene
- Includes: (2) 1 in BSPP x 3/4 in Hose Barb 90° Elbows(2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings(4) Worm Gear Hose Clamps
- Includes Bung Adapter: No
- Includes Discharge Hose: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Max. Head Pressure (psi): 38
- Max. Outlet Pressure (psi): 38
- Max. Viscosity (CPS): 40
- Maximum Flow Rate (GPM): 10
- Maximum Fluid Temperature (°F): 120
- Maximum Head (ft): 30
- Metered: No
- Minimum Fluid Temperature (°F): 15
- Motor HP (HP): 1/4
- Noise Level (dB): 80
- Number of Phases: 1
- Overall Length (inch): 15-1/4
- Power Source: Electric
- Pump Connection ID (inch): 3/4
- Pump Connection OD (inch): 1
- Pump Connection Type: BSP
- Pump Package Type: Basic Pump without Discharge Hose
- Runs Dry: Yes
- Seal Material: EPDM
- Self Priming: Yes
- Suction Tube Material: EPDM
- Suction Tube OD (inch): 1
- Variable Speed: No
- Wetted Materials: EPDM; Nylon; Santoprene; Stainless Steel
- for Container Size (gal): 55; 275; 330
- FILL-RITE Drum Pump Replacement Part & Repair KitDeskripsi:Drum pump replacement parts are items used to upgrade an inadequate part or change out a broken or missing part on a drum pump. They allow a single part to be replaced to improve the operation of a pump or keep it functioning properly. These parts are typically kept on hand for routine maintenance to replace items that wear out from regular use.atribut:
- UNSPSC: 40151529
- Food Grade: No
- FILL-RITE Nozzle for Fuel & DEF Transfer PumpDeskripsi:Diesel nozzles have spouts with an outside diameter of 15/16" or larger. The nozzle fits the inlet port of a diesel vehicle's fuel tank and is larger than a gasoline tank's inlet port to prevent the accidental transfer of incompatible fuels.atribut:
- Includes: Spout Spring
- Maximum Operating Pressure (psi): 50
- Nozzle Material: Aluminium
- Spout Material: Aluminium
- FILL-RITE Drum Pump Discharge HoseDeskripsi:Drum pump discharge hoses are flexible tubes that connect to a drum pump outlet to convey fluids being pumped out of a container. They allow fluids to be directed away from the pump outlet for safe dispensing or transferring to another container with minimal product loss. Drum pump hose makes full contact with pumped fluids, so it should be made of compatible material to prevent fluid contamination or damage to the hose. These hoses are often used with a nozzle for controlled dispensing.atribut:
- UNSPSC: 40151529
- Compatible Chemicals: Antifreeze (Coolant); DEF; Ethylene Glycol; Glycerin; Motor Oil
- Diesel Exhaust Fluid Compatible: Yes
- Food Grade: No
- Hose Cover Material: EPDM
- Hose Inside Dia. (inch): 3/4
- Hose Length (inch): 72
- Hose Tube Material: EPDM
- Includes: 3/4 in x 8ft Hose with Ball Valve Tap
- Manufacturer Part Number: KITHA32V
- Maximum Working Pressure at 70°F (psi): 38
- Temperature Range (°F): 15 to 120
- Wetted Materials: EPDM; Polypropylene
- FILL-RITE Discharge Hose for Fuel & DEF Transfer PumpDeskripsi:Discharge hoses for fuel transfer pumps aid in moving compatible fuels stored in containers.atribut:
- Agency Compliance: UL Listed
- Hose Cover Material: Neoprene
- UL Listed: Yes
- FILL-RITE Hand Pump for Drum (Pompa Tangan / Pompa Oli)Deskripsi:Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- Discharge Tube Outlet ID (inch): 3/4
- Discharge Tube Outlet OD (inch): 7/8
- For Container Type: Drum
- Max. Outlet Pressure (psi): 50
- Maximum Head Pump (ft): 6
- Power Source: Hand Operated
- Pump Connection ID (inch): 2
- Pump Connection OD (inch): 2-1/8
- Runs Dry: Yes
- Self Priming: Yes
- Spout Connection Size (inch): 3/4
- FILL-RITE Pump Transfer Fuel Hand Operated (Pompa Tangan / Pompa Drum Manual)Deskripsi:Lever-action fuel transfer pumps require less operational effort to move compatible fuels than rotary-operated pumps. They use a lever to transfer fuel between containers or refuel equipment.atribut:
- For Container Type: Drum
- Includes Bung Adapter: Yes
- Maximum Head Pressure (psi): 50
- Mount Type: Bung
- Pump Connection OD (inch): 2-1/8
- Self Priming: Yes
- for Container Size (gal): 55
- FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)Deskripsi:Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.atribut:
- Flowmeter Type: Paddlewheel
- Includes Flow Rate Adjustment Knob: Yes
- Includes Pressure Gauge: No
- Includes Totalizer: Yes
- Mounting Location: Inline
- Mounting Orientation: Universal
- O-Ring Materials: Buna-N
- Pulse Rate (pulses/gal): 10
- Rotor Material: PPS
- Shaft Material: Stainless Steel
- FILL-RITE Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum)Deskripsi:Bung-mount AC-powered fuel transfer pumps attach to tanks and drums with 2" bung connections. They move fuel between containers and are used for refueling equipment on job sites.atribut:
- UNSPSC: 40151532
- Discharge Connection Type: NPT
- Housing Material: Cast Iron
- Motor Type: Permanent Magnet
- Mount Type: Bung
- Pump Connection Type: NPT
- Self Priming: Yes
- FILL-RITE Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)Deskripsi:Metered bung-mount DC-powered fuel transfer pumps measure and display the volume of fuel dispensed. They mount to tanks and drums with 2" bung connections and move compatible fuels stored containers on job sites.atribut:
- Self Priming: Yes
- FUEL-RITE Flow Meter (Meter Aliran)atribut:
- Maximum Pressure (psi): 50
- CRACK STIX Crack Filler for Concrete & Asphalt Repair (Pengisi Celah Beton & Aspal)Deskripsi:These concrete and asphalt crack fillers come in the form of a rope that is pressed into the seam of a joint or a crack and melted with direct heat from a torch. They are often used to fill joints in sidewalks or cracks in driveways, and other surfaces that experience minimal movement.atribut:
- UNSPSC: 31201606
- Container Size (lbs): 10
- Container Type: Pail
- Coverage Area (ft²): 5 @1/4 in
- Cure type: Heat
- For Use on Surface Material: Asphalt; Concrete
- Full Cure Time (minute): 20
- Maximum Crack Width (in): 1
- Product Form: Solid
- Resistance Properties: Chemical Resistant
- Series: Crack Rite
- VOC Content (g/L): 0
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
Daftar Harga Fill Rite Terbaru November 2026
| FILL-RITE Pump Part | Rp509.900 |
| FILL-RITE Filter for Fuel Transfer Pump | Rp559.900 |
| FILL-RITE Part & Accessories for Flow Meter & Totalizer (Aksesoris Meter Aliran) | Rp149.900 |
| FILL-RITE Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia) | Rp9.199.900 |
| FILL-RITE Drum Pump Replacement Part & Repair Kit | Rp1.099.900 |
| FILL-RITE Nozzle for Fuel & DEF Transfer Pump | Rp999.900 |
| FILL-RITE Drum Pump Discharge Hose | Rp1.399.900 |
| FILL-RITE Flow Meter (Meter Aliran) | Rp8.699.900 |
| FILL-RITE Discharge Hose for Fuel & DEF Transfer Pump | Rp999.900 |
| FILL-RITE Hand Pump for Drum (Pompa Tangan / Pompa Oli) | Rp1.299.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)





















































































































































/96P109558330-1.jpg)
/5zP109558215-1.jpg)





/6zP109558251-1.jpg)
/7rP109558279-1.jpg)
/8oP109558312-1.jpg)

/23P109558075-1.jpg)
/2lP109558093-1.jpg)
/5zP107370215-1.jpg)
/b3P101524399-2.jpg)
/acP109491372-1.jpg)
/P102957365-1.jpg)
/k4P101515724-12.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)